- 12 fl oz Net Fill
- Bottle Container
description
- Effectively dissipates and removes large amounts of water in diesel fuel to minimize smoke & improve fuel economy. For pre-existing or preventive maintenance in diesel fuel.
applications
- For use in diesel engines.
| Container Type | Bottle |
| Net Fill | 12 fl oz |
| Container Size | 12 oz |
| Flash Point | 123 °F |
| Plastic Safe | Yes |
| Appearance | Liquid |
| VOC Content | 478.2 g/L |
| Color | Amber |
| Flammability | Combustible |
| Application | Diesel Fuel |
| Weight | 10.0 LB |
| EAN or UPC | 78254056708 |

