Skip to content Skip to navigation menu
Extremely Flammable Ether Based 16 oz Starting Fluid Aerosol

05671

Extremely Flammable Ether Based 16 oz Starting Fluid Aerosol
Item #101943384
  • Aerosol Container Type
  • 16 oz Container Size
  • Clear
  • Liquid Physical Form
Extremely Flammable Ether Based 16 oz Starting Fluid Aerosol
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Aerosol Container Type
  • 16 oz Container Size
  • Clear
  • Liquid Physical Form

description

  • JUMP START Starting Fluid assures fast, economical starts in cold or humid conditions. Also contains an upper cylinder lubricant to minimize wear during cold starts.

applications

  • For use in both gasoline & diesel engines.
  • Spray in air intake or air cleaner while engine is off.

features

  • Upper cylinder lubricant minimizes wear during cold starts,
  • Effective to -65°F,
  • For diesel and gasoline engines,
  • Complies with ULSD fuel requirements,
  • Plastic safe
Evaporation Rate Fast
Flash Point <20 °F
Flammability Extremely Flammable
Container Type Aerosol
VOC Content 97 % (Consumer Product Def)
Physical Form Liquid
Color Clear
Cleaner Type Starting Fluid (Standard Strength)
Included Extension Tube
Propellant Carbon Dioxide
Plastic Safe Yes
Net Fill 11 Wt oz
Boiling Point 94 °F
Appearance Liquid
Base Type Ether
Container Size 16 oz
Weight 1.0 LB
EAN or UPC 78254056715
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison