- Aerosol Container Type
- 6 oz Container Size
- Liquid Physical Form
description
- Cleans gum and varnish from the throttle valves and throttle body for easier starting and smoother engine performance.
applications
- Fuel injected gasoline engines (both throttle body & multi-port)
features
- Low VOC formula,
- Eliminates hesitation,
- Eliminates rough idling,
- Evaporates quickly
| Container Size | 6 oz |
| Container Type | Aerosol |
| Flash Point | <0 °F |
| Appearance | Liquid |
| Evaporation Rate | Fast |
| Net Fill | 5 Wt oz |
| Included | Extension Tube |
| Boiling Point | 132.9 °F |
| Plastic Safe | No |
| Odor | Ketone |
| Flammability | Extremely Flammable |
| Color | Clear, Colorless |
| Physical Form | Liquid |
| Type | Cleaner |
| VOC Content | 9.1 % (Consumer Product Def) |
| Propellant | Carbon Dioxide |
| Cleaner Type | Fuel Injection Air-Intake Cleaner |
| Base Type | Acetone |
| Residue | No |
| Weight | 4.0 LB |
| EAN or UPC | 78254056784 |
-
Prop 65


