- Bottle Container Type
- 16 oz Container Size
- Liquid Physical Form
description
- A concentrated one-tank cleanup that delivers a powerful SHOCK to your dirty fuel system. Made with the maximum available chemistry it's the most powerful fuel system cleaner on the market. Excellent cleanup with proven results. Up to 5.7% MPG increase, 97% total power restoration, 99% injector flow improvement and cleaner emissions. Only needed 4x per year.
applications
- For use in direct or port injection engines to super-clean fuel system
features
- Up to 5.7% MPG increase, 97% total power restoration, 99% injector flow improvement and cleaner emissions.,
- Only needed 4x per year,
- For use in direct or port injection engines to super-clean fuel system,
- 1 Bottle (15 fl oz) treats 25 Gal of gasoline
| Flash Point | 161 °F |
| Container Size | 16 oz |
| Residue | Yes |
| Flammability | Nonflammable |
| Boiling Point | 120 °F |
| VOC Content | 94 % (Consumer Product Def) |
| Physical Form | Liquid |
| Evaporation Rate | Slow |
| Base Type | Petroleum Distillate |
| Appearance | Liquid |
| Cleaner Type | Complete Fuel System Cleanup |
| Net Fill | 15 fl oz |
| Odor | Petroleum |
| Plastic Safe | No |
| Container Type | Bottle |
| Color | Clear, Yellow |
| Weight | 11.0 LB |
| EAN or UPC | 78254058153 |
-
Prop 65


