- Bottle Container Type
- 16 oz Container Size
- Liquid Physical Form
description
- A concentrated one-tank cleanup that delivers a powerful SHOCK to your dirty fuel system. Made with the maximum available chemistry it's the most powerful diesel fuel system cleaner on the market. Excellent cleanup for the sticky injectors frequently found in modern common rail systems. Proven 100% deposit removal & reduces emissions. Cleans INSIDE the injectors & prevents IDID. Only needed 4x per year.
applications
- For use in diesel engines to super-clean fuel system
features
- Proven 100% deposit removal & reduces emissions,
- Cleans INSIDE the injectors & prevents IDID,
- Excellent cleanup for the sticky injectors frequently found in modern common rail systems,
- Only needed 4x per year,
- 1 Bottle (15 fl oz) treats 30 Gal of diesel fuel
| Container Size | 16 oz |
| Base Type | Petroleum Distillate |
| Net Fill | 15 fl oz |
| Evaporation Rate | Slow |
| Appearance | Liquid |
| Odor | Mild Petroleum |
| Physical Form | Liquid |
| Flash Point | 153 °F |
| Flammability | Combustible |
| Color | Dark Brown |
| Plastic Safe | No |
| Residue | No |
| VOC Content | 70.3 % (Consumer Product Def) |
| Container Type | Bottle |
| Cleaner Type | Complete Diesel System Cleanup |
| Weight | 11.0 LB |
| EAN or UPC | 78254058160 |
-
Prop 65


