- 30 fl oz Net Fill
- Bottle Container
description
- Emergency Diesel-Gel relief. Quickly dissolves gelled fuel.
applications
- For use in diesel engines.
| Container Size | 1 qt |
| Color | Amber |
| Net Fill | 30 fl oz |
| Flash Point | 110 °F |
| Appearance | Liquid |
| Container Type | Bottle |
| Flammability | Combustible |
| VOC Content | 764.4 g/L |
| Weight | 23.0 LB |
| EAN or UPC | 78254059112 |
-
No Air Shipping


