- 11 oz Net Fill
- Aerosol Container
- Liquid Appearance
- Petroleum
description
- Zero VOC, odor-free alternative formula for market leader Marine 6-56® Multi-Purpose Lubricant. Forms a clear, thin film that lubricates & protects against wear & corrosion. It lubricates, protects, & displaces moisture all-in-one.
applications
- Starts wet engines, frees rusted parts, lubricates & protects against corrosion. Great for fishing reels, winches, pulleys, metal components & more.
| Appearance | Liquid |
| Flash Point | 190 °F |
| Flammability | Flammable |
| Container Type | Aerosol |
| Evaporation Rate | Slow |
| Contains | Petroleum |
| Propellant | Carbon Dioxide |
| Dielectric Strength | 54,100 V/mil |
| Container Size | 16 oz |
| Net Fill | 11 oz |
| Plastic Safe | Safe on most plastics |
| Color | Clear/Blue-Green |
| Lubricant Type | Multi-Purpose |
| Weight | 12.0 LB |
| EAN or UPC | 78254060026 |

