Skip to content Skip to navigation menu
Flammable Petroleum Base 16 oz Lubricant With Extension Tube

06007

Flammable Petroleum Base 16 oz Lubricant With Extension Tube
Item #101850949
  • Aerosol Container Type
  • 16 oz Container Size
  • Liquid Physical Form
  • 11 Wt Oz Net Fill
Flammable Petroleum Base 16 oz Lubricant With Extension Tube
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Aerosol Container Type
  • 16 oz Container Size
  • Liquid Physical Form
  • 11 Wt Oz Net Fill

description

  • Long lasting, superior lubrication that resists water and salt spray. Drives out moisture that can cause electrical failures and hard starting. Penetrates deep through rust and corrosion to loosen frozen parts. Starts wet engines

applications

  • Fishing reels, winches, pulleys, metal components, starts wet engines, frees rusted parts, as a corrosion inhibitor

features

  • Lubricates and protects against saltwater corrosion,
  • Provides superior lubrication that resists water,
  • Penetrates deep through rust and corrosion to loosen frozen parts,
  • Zero VOC,
  • Starts wet engines
Temperature Range [Min] -50 °F
Included Extension Tube
Evaporation Rate Slow
Container Size 16 oz
Contains Petroleum
Boiling Point 380 °F (Initial)
Flammability Flammable
Plastic Safe Not on All Plastics
Lubricant Type Multi-Purpose
NLGI No. N/A - Spray
Dielectric Strength 38800 V
Net Fill 11 Wt Oz
Odor Pleasant
Appearance Liquid
Application Marine
Residue Yes
Container Type Aerosol
Use For Corrosion Resistant, Moisture Resistant, Sliding Surfaces
Propellant Carbon Dioxide
VOC Content 0 % (Consumer Product Def)
Temperature Range [Max] 250 °F
Base Type Petroleum
Flash Point 192 °F
Physical Form Liquid
Color Clear, Blue-Green
Weight 1.0 LB
EAN or UPC 78254060071
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison