- 19 oz Net Fill
- Aerosol Container
- Cleaner
description
- Cleans and degreases marine engines and non-sensitive electrical parts and equipment in place. Breaks through tough grease on motors, gears, chains and other metal parts. Leaves no residue
- non-flammable.
applications
- Marine engines, non-sensitive electrical parts & equipment, motors, gears, chains, wood, canvas, fabric
| Net Fill | 19 oz |
| Type | Cleaner |
| Appearance | Liquid |
| Application | Equipment, Electrical Parts |
| Container Size | 20 oz |
| Container Type | Aerosol |
| Evaporation Rate | Very Fast |
| Dielectric Strength | 37,500 V |
| Residue | No |
| Propellant | Carbon Dioxide |
| Base Type | Chlorinated |
| Flammability | Nonflammable |
| Color | Colorless |
| Weight | 1.5 LB |
-
No Air Shipping


