- 10 oz Net Fill
- Aerosol Container
description
- A long term, flexible corrosion inhibitor that protects & preserves metal surfaces, electrical connections, engine components & fasteners, subject to salt spray and high humidity. Also provides effective protection for steering & throttle linkages.
applications
- Electrical connections (connections must be made first), engine components, equipment storage, fasteners, motors, salt spray protection, shaft, spindles, steering & throttle linkages
features
- Seals out salt air and moisture
- Will not crack or craze
- Flexible amber coating provides long term protection for electrical connections, engine components, steering and throttle linkage
caution
- Do not apply while equipment is energized
- Check local regulations for special storage requirements
| VOC Content | 623.3 g/L |
| Flash Point | <0 °F |
| Container Size | 16 oz |
| Corrosion Inhibitor | Long Term |
| Water Displacer | Yes |
| Flammability | Extremely Flammable |
| Water-Resistant | Excellent |
| Color | Dark Amber |
| Container Type | Aerosol |
| Appearance | Viscous Liquid |
| Propellant | Hydrocarbon |
| Application | Electrical connections (connections must be made first), engine components, equipment storage, fasteners, motors, salt spray protection, shaft, spindles, steering & throttle linkages |
| Base Type | Petroleum Sulfonate |
| Evaporation Rate | Fast |
| Net Fill | 10 oz |
| Weight | 0.917 LB |
-
No Air Shipping


