- 13 oz Net Fill
- Aerosol Container
- Viscous Liquid Appearance
description
- High performance coating of >93% pure zinc that electrochemically bonds to ferrous metals. Provides protection of hot dip galvanize with on the job convenience.
applications
- Threads, exposed edges, fasteners, conduit, strapping, welds, fencing, railings, grates, electrical poles, breaker panel housings, rain spouts, signs, doors, trailers, waste containers, catwalks, and guard rails.
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Propellant | Hydrocarbon |
| Base Type | Modified Epoxy |
| Appearance | Viscous Liquid |
| Evaporation Rate | Fast |
| Application | Marine |
| Flammability | Extremely Flammable |
| Plastic Safe | Yes |
| Container Size | 16 oz |
| Net Fill | 13 oz |
| Flash Point | -2.2 °F |
| VOC Content | 555.6 g/L |
| Color | Gray |
| Container Type | Aerosol |
| Weight | 1.25 LB |
-
No Air Shipping


