- Aerosol Container Type
- 16 oz Container Size
- Viscous Liquid Physical Form
description
- As fogging fluid, it protects outboard motors, marine engines & internal combustion engines, insures longer life. As long term metal protectant, it keeps pistons, rings & cylinder walls corrosion free. Also protects electrical connections in use/storage.
applications
- Electrical Contacts, Fishing Reels, Pistons, Rings, Cylinder Walls, Tools, Metal Surfaces, Outboard Motors
features
- Keeps piston, rings, and cylinder walls corrosion-free during seasonal storage,
- Preserves reels, tools, and metal surfaces subject to rust,
- Also protects electrical connections in use/storage
caution
- Should not be used in place of standard angular contact spindle bearings.
| Application | Electrical Contacts, Fishing Reels, Pistons, Rings, Cylinder Walls, Tools, Metal Surfaces, Outboard Motors |
| Net Fill | 13 Wt Oz |
| Water-Resistant | Excellent |
| Container Size | 16 oz |
| Residue | No |
| Corrosion Inhibitor | Yes |
| Container Type | Aerosol |
| Appearance | Viscous Liquid |
| Boiling Point | 212 °F |
| Flash Point | >350 °F |
| Included | Extension Tube |
| Odor | Petroleum |
| Plastic Safe | Yes |
| Propellant | Hydrocarbon |
| VOC Content | 10.6 % (Consumer Product Def) |
| Water Displacer | Yes |
| Physical Form | Viscous Liquid |
| Flammability | Nonflammable |
| Color | Amber |
| Weight | 13.0 LB |
| EAN or UPC | 78254060682 |
-
No Air Shipping


