Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Engine Stor® Fogging Oil For Outboard Engines

06072

Engine Stor® Fogging Oil For Outboard Engines
Item #101903682
  • 13 oz Net Fill
  • Aerosol Container
Engine Stor® Fogging Oil For Outboard Engines
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • 13 oz Net Fill
  • Aerosol Container

description

  • As fogging fluid, it protects outboard motors, marine engines & internal combustion engines, insures longer life. As long term metal protectant, it keeps pistons, rings & cylinder walls corrosion free. Also protects electrical connections in use/storage.

applications

  • For OMC motors equipped with maintenance valve, as a corrosion inhibitor, fishing reels, metal parts, gasoline engines only, marine engines, outboards, safe for use in gasohol, tools (hand), tools (power)

caution

  • Plastic cushion grips are intended for comfort and do not protect from electrical shock
VOC Content 95 g/L
Container Type Aerosol
Appearance Viscous Liquid
Propellant Hydrocarbon
Net Fill 13 oz
Water-Resistant Excellent
Container Size 16 oz
Flash Point >350 °F
Water Displacer Yes
Flammability Extremely Flammable
Plastic Safe Yes
Color Amber
Application Electrical Contacts, Fishing Reels, Pistons, Rings, Cylinder Walls, Tools, Metal Surfaces, Outboard Motors
Corrosion Inhibitor Yes
Weight 13.0 LB
EAN or UPC 78254060729
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison