- 6 oz Pressurized Tube
- A Unique, Non-Curing Silicone Compound Used for Sealing, Lubricating, Protecting and Electrical Insulated
description
- A unique, noncuring compound used for sealing, protecting and electrical insulating
features
- Improves electrical performance by reducing arcing, voltage drop and other conditions
| Plastic Safe | Yes |
| Container Size | 6 oz |
| Additives | N/A |
| Odor | Low |
| Color Code | White |
| Flammability | Nonflammable |
| Application | Electrical Parts, Sparkplugs |
| Color | Opaque White |
| Evaporation Percent | 0.01 (Butyl Acetate=1) |
| Container Type | Tube, Pressurized |
| Weight | 0.833 LB |
| EAN or UPC | 78254061061 |
-
No Air Shipping


