- 13 oz Net Fill
- Aerosol Container
description
- Breaks down carbon, varnish, and other harmful deposits in the combustion chamber. Dramatically improves power and performances. Solves many rough-idle or power loss problems.
applications
- 2 And 4 cycle marine engines
| Evaporation Rate | Slow |
| Color | Amber |
| Flammability | Extremely Flammable |
| Container Type | Aerosol |
| Type | Cleaner |
| Container Size | 16 oz |
| VOC Content | 331.2 g/L |
| Net Fill | 13 oz |
| Flash Point | 154 °F |
| Appearance | Liquid |
| Propellant | Hydrocarbon |
| Weight | 13.0 LB |
| EAN or UPC | 78254061214 |

