- 16 fl oz Net Fill
- Bottle Container
description
- Protects all gas powered 2 and 4 cycle engines from the harmful effects of ethanol. Prevents phase separation, protects against corrosion, cleans the fuel system, stabilizes fuel and restores power. Equally effective in E10 to E85 fuel.
applications
- Boats, jet skis, and marine craft
- automobiles & RVs
- snowmobiles, ATVs, motorcycles & other power sports equipment
- lawn mowers, snow blowers, weed eaters & other outdoor power equipment
- agricultural equipment. For all 2 & 4-cycle engines.
| Base Type | Petroleum Distillate |
| Evaporation Rate | Slow |
| Net Fill | 16 fl oz |
| Container Type | Bottle |
| VOC Content | 479.7 g/L |
| Flammability | Combustible |
| Container Size | 16 oz |
| Appearance | Liquid |
| Flash Point | 120 °F |
| Color | Amber |
| Weight | 1.166 LB |
| EAN or UPC | 78254061429 |

