- Bottle Container Type
- 8 oz Container Size
- 8 fl oz Net Fill
description
- A concentrated, high-potency formula that keeps stored gas fresh for easy start-up next season & optimum performance year round. Formulated to reduce the harmful impact of Ethanol-blended gasoline. Protects against gum & resin build-up.
applications
- All 2 and 4 cycle gasoline engines, marine engines, agricultural equipment, lawn & garden equipment, chainsaws, generators, jet skis, lawn mowers, motorcycles, snow blowers, snowmobiles, tractors
features
- 1 oz treats 5 gallons of gas,
- For all 2 and 4 cycle engines,
- Reduces harmful impact of ethanol-blended gasoline
| Flammability | Combustible |
| Base Type | Petroleum |
| VOC Content | 27.6 % (Consumer Product Def) |
| Color | Yellow |
| Appearance | Liquid |
| Residue | No |
| Evaporation Rate | Slow |
| Application | All 2 and 4 cycle gasoline engines, marine engines, agricultural equipment, lawn & garden equipment, chainsaws, generators, jet skis, lawn mowers, motorcycles, snow blowers, snowmobiles, tractors |
| Container Size | 8 oz |
| Flash Point | 130.2 °F |
| Physical Form | Liquid |
| Container Type | Bottle |
| Net Fill | 8 fl oz |
| Cleaner Type | Marine Fuel Stabilizer-Gasoline |
| Boiling Point | 278.6 °F |
| Odor | Slight Aromatic |
| Weight | 6.0 LB |
| EAN or UPC | 78254061610 |
-
Prop 65


