- 16 fl oz Net Fill
- Bottle Container
description
- A concentrated, high-potency formula that keeps stored gas fresh for easy start-up next season & optimum performance year round. Formulated to reduce the harmful impact of Ethanol-blended gasoline. Protects against gum & resin build-up.
applications
- All 2 and 4 cycle gasoline engines, marine engines, agricultural equipment, lawn & garden equipment, chainsaws, generators, jet skis, lawn mowers, motorcycles, snow blowers, snowmobiles, tractors
features
- Prevents corrosion
- Nonstaining
- Keeps filters and injectors clean
- Prevents gum and resin buildup
- Keeps fuel fresh during storage
| Application | All 2 and 4 cycle gasoline engines, marine engines, agricultural equipment, lawn & garden equipment, chainsaws, generators, jet skis, lawn mowers, motorcycles, snow blowers, snowmobiles, tractors |
| Evaporation Rate | Slow |
| VOC Content | 245.6 g/L |
| Container Type | Bottle |
| Flash Point | 114 °F |
| Color | Yellow |
| Flammability | Combustible |
| Net Fill | 16 fl oz |
| Base Type | Petroleum |
| Appearance | Liquid |
| Container Size | 16 oz |
| Weight | 12.0 LB |
| EAN or UPC | 78254061627 |

