Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Marine Fuel Stabilizer - Diesel Formula

06172

Marine Fuel Stabilizer - Diesel Formula
Item #101851099
  • 16 fl oz Bottle Keeps Fuel Fresh During Storage
  • Protects Against Corrosion
Marine Fuel Stabilizer - Diesel Formula
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 16 fl oz Bottle Keeps Fuel Fresh During Storage
  • Protects Against Corrosion

applications

  • 1 oz treats 10 gallons

features

  • Prevents corrosion
  • Nonstaining
  • Keeps filters and injectors clean
  • Prevents gum and resin buildup
  • Keeps fuel fresh during storage
Container Type Bottle
Application Diesel Fuel
Container Size 16 fl oz
Weight 1.083 LB
EAN or UPC 78254061726
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison