Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
CRC Industries, Inc.06173

06173

Marine Fuel Stabilizer - Diesel Formula
Item #103335374
  • 32 fl oz Bottle
  • Keeps Fuel Fresh During Storage
  • Protects Against Corrosion
CRC Industries, Inc.06173
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 32 fl oz Bottle
  • Keeps Fuel Fresh During Storage
  • Protects Against Corrosion

applications

  • 1 oz treats 10 gallons

features

  • Prevents gum and resin buildup
  • Keeps fuel fresh during storage
  • Prevents corrosion
  • Nonstaining
  • Keeps filters and injectors clean
Container Type Bottle
Application Diesel Fuel
Container Size 32 fl oz
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison