- 11 oz Net Fill
- Aerosol Container
description
- A corrosion inhibitor which helps prevent electrical and electronic malfunctions caused by water penetration, humidity, condensation, or corrosion. Displaces moisture and inhibits corrosion.
applications
- Protects seat & cargo tracks, landing gear, lower fuselage interiors, flight controls, facing surfaces, crevices, electrical connectors, relays, circuit breakers, transformers, switchgear, motors, hinges, generators, controls, instruments.
features
- Meets MIL-C-81309E, amendment 3, type III, class 1 and 2 – listed on the military QPL since 12/1999
- Lubricates, penetrates, cleans and protects all metal surfaces
- Loosens seized mechanisms and frozen fasteners
- Prevents corrosion to improve equipment's life and performance
- Continues to protect even after initial product application
compliances
- 0
| Lubricant Type | Petroleum Based |
| Film Type | Non-Drying |
| Color | Amber |
| Flammability | Flammable |
| Application | Protects seat & cargo tracks, landing gear, lower fuselage interiors, flight controls, facing surfaces, crevices, electrical connectors, relays, circuit breakers, transformers, switchgear, motors, hinges, generators, controls, instruments. |
| Base Type | Petroleum |
| Propellant | Carbon Dioxide |
| Temperature Range [Max] | 300 °F |
| Evaporation Rate | Slow |
| Odor | Petroleum |
| Dielectric Strength | 30,000 V |
| Container Size | 16 oz |
| Flash Point | 144 °F |
| VOC Content | 583.2 g/L |
| Net Fill | 11 oz |
| NLGI No. | N/A - Spray |
| Container Type | Aerosol |
| Lubricant | Petroleum Base |
| Appearance | Liquid |
| Contains | Petroleum |
| Use For | Aviation, Corrosion Resistant, Electrical Contacts, Moisture Resistant |
| Weight | 12.0 LB |
| EAN or UPC | 78254102009 |
-
No Air Shipping


