CRC Industries, Inc.
14005
Flammable Glycol Ether Base 20 oz Degreaser
Item #101842508
-
No Air Shipping
- Aerosol Container Type
- 20 oz Container Size
- Liquid Physical Form
description
- A blend of natural citrus and organic solvents that effectively clean and degrease. Perfect for use on all metals. Leaves no sticky residue. NSF C1 Registered.
applications
- Air tools, mechanical brakes, clutches, chains, wire ropes, motors, dies, molds, parts, bearings, generators & compressors.
features
- Blend of natural citrus and organic solvents
- Non-corrosive and effective for use on all metals
- Non-abrasive and non-staining
- NSF C1 registered for use in meat and poultry plants
| Plastic Safe | No |
| VOC Content | 9.7 % (Consumer Product Def) |
| Odor | Citrus |
| Appearance | Liquid |
| Propellant | Carbon Dioxide |
| Container Size | 20 oz |
| Container Type | Aerosol |
| Dielectric Strength | 28600 V |
| Ozone Depletion Potential | No |
| Color | Clear, Water-White |
| Residue | None |
| Type | Degreaser |
| Flash Point | 150 °F |
| KB Value | >200 |
| Base Type | Glycol Ether |
| Chlorinated Solvents | No |
| Solvency | 200 |
| Flammability | Flammable |
| Application | Air tools, mechanical brakes, clutches, chains, wire ropes, motors, dies, molds, parts, bearings, generators & compressors. |
| Biodegradable | No |
| Net Fill | 16 Wt Oz |
| Boiling Point | 304 °F |
| Evaporation Rate | Slow |
| Physical Form | Liquid |
| Cleaner Type | Cleaner/Degreaser |
| Included | Extension Tube |
| Weight | 16.0 LB |
| EAN or UPC | 78254140056 |
-
No Air Shipping

