- Aerosol Container Type
- 20 oz Container Size
- Liquid Physical Form
- 14 Wt Oz Net Fill
description
- Instantly saturates insects and their nests with a 20’ jet blast. Knocks down and kills on contact. Now with residual action that kills wasps and hornets returning to the nest.
applications
- For any outdoor worker around electric and power utilities, telecommunications equipment and installation sites, bridge and tower maintenance, cable and wire installation sites, industrial plant grounds, warehouses, farm structures and buildings
features
- Kills wasps and hornets on contact,
- Kills with residual action as wasps and hornets return to nests,
- Contains no chlorinated solvents,
- Safe on most plastics,
- For sale in US and Puerto Rico only
| Odor | Petroleum |
| Dielectric Strength | 47300 V |
| Flammability | Nonflammable |
| Physical Form | Liquid |
| Included | Extension Tube |
| Residue | Yes |
| Color | Clear, Water-White |
| Boiling Point | 430 °F |
| VOC Content | 0 % (Consumer Product Def) |
| Appearance | Liquid |
| Application | For any outdoor worker around electric and power utilities, telecommunications equipment and installation sites, bridge and tower maintenance, cable and wire installation sites, industrial plant grounds, warehouses, farm structures and buildings |
| Propellant | Carbon Dioxide |
| Plastic Safe | Safe on Most Plastics (Test Small Area) |
| Container Type | Aerosol |
| Insect Type | Wasps, Hornets, Yellow Jackets and Bees |
| Type of Chemical | Insecticide |
| Net Fill | 14 Wt Oz |
| Evaporation Rate | Slow |
| Base Type | Petroleum Distillates |
| Container Size | 20 oz |
| Chlorinated Solvents | No |
| Flash Point | 193 °F |
| Weight | 1.17 LB |
| EAN or UPC | 78254140094 |
-
No Air Shipping


