Skip to content Skip to navigation menu
Flammable 20 oz Insecticide Aerosol With Trigger

14010

Flammable 20 oz Insecticide Aerosol With Trigger
Item #101849915
  • Aerosol With Trigger Container Type
  • 20 oz Container Size
  • Liquid Physical Form
  • 14 Wt Oz Net Fill
Flammable 20 oz Insecticide Aerosol With Trigger
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Aerosol With Trigger Container Type
  • 20 oz Container Size
  • Liquid Physical Form
  • 14 Wt Oz Net Fill

description

  • Fast acting, high strength insecticide. Ergonomic trigger that provides control, even with gloved hands, and is accurate up to 20’ away.

applications

  • For any outdoor worker around electric and power utilities, telecommunications equipment and installation sites, bridge and tower maintenance, cable and wire installation sites, industrial plant grounds, warehouses, farm structures and buildings

features

  • CRC trigger provides a dense, accurate spray that will reach over 20 feet to drench harmful insects and their nests
  • Safe on most plastics
  • Extension tube doubles as a locking mechanism under trigger to prevent inadvertent spray of product
  • Contains no chlorinated solvents
  • For sale in US and Puerto Rico only
Appearance Liquid
Flammability Flammable
Propellant Carbon Dioxide
Dielectric Strength 47600 V
Container Size 20 oz
VOC Content 1.4 % (Consumer Product Def)
Residue Yes
Plastic Safe Safe on Most Plastics (Test Small Area)
Included Extension Tube
Insect Type Wasps, Hornets, Black Widow Spiders, Fire Ants and Scorpions
KB Value 29
Net Fill 14 Wt Oz
Flash Point 205 °F
Type of Chemical Insecticide
Container Type Aerosol With Trigger
Evaporation Rate Slow
Physical Form Liquid
Color Clear
Application For any outdoor worker around electric and power utilities, telecommunications equipment and installation sites, bridge and tower maintenance, cable and wire installation sites, industrial plant grounds, warehouses, farm structures and buildings
Boiling Point 336 °F
Chlorinated Solvents No
Odor Petroleum
Base Type Hydrocarbon Solvent
Weight 0.75 LB
EAN or UPC 78254140100
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison