- Aerosol Container Type
- 8 oz Container Size
- Liquid Physical Form
- 6 Wt Oz Net Fill
description
- Repels pests up to twice as long as common consumer products. Helps guard against contracting Lyme Disease when sprayed on exposed skin and clothing.
applications
- For any outdoor worker that is exposed to insects around electric and power utilities, telecommunications equipment and installation sites, bridge and tower maintenance, cable and wire installation sites, industrial plant grounds, warehouses.
features
- Contains 25% active ingredient (DEET), Convenient aerosol package
- For sale in US and Puerto Rico only
| Net Fill | 6 Wt Oz |
| Propellant | Hydrocarbon |
| Container Size | 8 oz |
| Base Type | Isopropyl Alcohol |
| Residue | Yes |
| Container Type | Aerosol |
| Color | Clear |
| Physical Form | Liquid |
| VOC Content | 64.9 % (Consumer Product Def) |
| Flash Point | 75 °F |
| Included | Extension Tube |
| Boiling Point | 133 °F |
| Insect Type | Mosquitoes, Gnats, Chiggers, Fleas, Ticks, Biting Flies |
| Appearance | Liquid |
| Odor | Mild Alcohol |
| Plastic Safe | No |
| Application | telecommunications equipment and installation sites, bridge and tower maintenance, cable and wire installation sites, industrial plant grounds, Warehouses |
| Type of Chemical | Insecticide |
| Flammability | Flammable |
| Evaporation Rate | Moderate |
| Weight | 6.0 LB |
| EAN or UPC | 78254140117 |
-
Prop 65


