- 14 oz Aerosol
- Do Not Use in Food Areas
- Can Be Used Indoors or Outdoors
description
- A broad spectrum insecticide that is highly effective against ants, carpenter ants, cockroaches, fleas, moths, silverfish, spiders, flies, mosquitoes, gnats and more.Can be used indoors or outdoors for rapid knock down of insects or can be used in crack and crevice applications.
applications
- Recommended for any nonfood areas of warehouses, food processing plants, hotels, theaters, schools, offices and most industrial and institutional areas
features
- Protects up to four weeks
compliances
- 0
caution
- Check local regulations for special storage requirements
| Container Type | Aerosol |
| Type of Chemical | Insecticide |
| Container Size | 20 oz |
| Application | Ants, Carpenter Ants, Cockroaches, Fleas, Moths, Silverfish, Spiders, Flies, Mosquitoes, Gnats |
| Weight | 1.25 LB |
-
No Air Shipping


