- 24 oz Container Size
- Sprayer w/Measurement Container
description
- 24 oz bottle features volume measurements as well as blank lines and boxes where the user can add their own product and safety information.
applications
- For use with bulk cleaners.
features
- Blank lines and charts for product information
- Design improves stability
- Level III fluorination provides maximum durability
| Spray Pattern | Adjustable |
| Container Type | Sprayer w/ Measurement |
| Container Size | 24 oz |
| Container Volume | 24 oz |
| Pressurized | No |
| Weight | 3.0 LB |
| EAN or UPC | 78254140216 |

