- Aerosol Container Type
- 8 oz Container Size
- Liquid Physical Form
- 6 Wt Oz Net Fill
description
- A special insect repellent to be used as a clothing treatment for Flame Resistant Clothing. Product is tested safe per ASTM F2621-06, Electrical ARC and Flammability Test.
applications
- For the treatment of clothing used by any outdoor worker that is exposed to insects around electric and power utilities, telecommunications equipment and installation sites, bridge and tower maintenance, cable and wire installation sites, industrial plant grounds, warehouses.
features
- Will not negatively effect fire resistant clothing's protection properties,
- Contains Permethrin which is a contact insecticide which repells but also kills insects,
- Binds to fabric and protects up to two weeks even through washing,
- Convenient aerosol packaging provides easy and controlled application of product,
- Non-flammable,
- Conforms to ASTM F2621-06 Standard Practice for Determining Response Characteristics and Design Integrity of Arc rates Finished Products in an Electric Arc Exposure,
- Can be applied to any article of clothing,
- Not to be used on skin,
- For sale in the United States Only
| Flammability | Nonflammable |
| Base Type | Water Based |
| Application | For the treatment of clothing used by any outdoor worker that is exposed to insects around electric and power utilities, telecommunications equipment and installation sites, bridge and tower maintenance, cable and wire installation sites, industrial plant grounds, warehouses. |
| Container Size | 8 oz |
| Container Type | Aerosol |
| VOC Content | <14 % (Consumer Product Def) |
| Physical Form | Liquid |
| Color | Milky White |
| Boiling Point | 212 °F |
| Residue | Yes |
| Insect Type | Mosquitoes, Gnats, Chiggers, Fleas, Ticks, Biting Flies |
| Odor | Petroleum Distillates |
| Appearance | Liquid |
| Capacity Wt. [Nom] | 6 oz & lbs |
| Net Fill | 6 Wt Oz |
| Included | Extension Tube |
| Propellant | Hydrocarbon |
| Acidity (pH) | 6.8 |
| Weight | 0.496 LB |
| EAN or UPC | 78254140360 |

