- Aerosol With Trigger Container Type
- 20 oz Container Size
- Liquid Physical Form
- 14 Wt Oz Net Fill
description
- A fast-acting, high strength insecticide that kills fire ants on contact. It contains no chlorinated solvents and is harmless to most plastics. It features a high dielectric strength of 47,600 volts.
applications
- Recommended for any outdoor worker around electric and power utilities, telecommunications equipment and installation sites, cable and wire installation sites, and industrial plant grounds
features
- Kills on contact,
- Safe on most plastics,
- Contains no chlorinated solvents,
- Can only be sold in AL, AR, AZ, CA, FL, GA, KY, LA, MS, NC, NM, OK, SC, TN, TX and VA
| Color | Clear |
| Appearance | Liquid |
| Flash Point | 205 °F |
| Included | Extension Tube |
| Type of Chemical | Insecticide |
| KB Value | 29 |
| Evaporation Rate | Slow |
| Flammability | Flammable |
| Propellant | Carbon Dioxide |
| Container Size | 20 oz |
| Base Type | Hydrocarbon Solvent |
| Insect Type | Fire Ants |
| Container Type | Aerosol With Trigger |
| Plastic Safe | Safe on Most Plastics (Test Small Area) |
| Application | Recommended for any outdoor worker around electric and power utilities, telecommunications equipment and installation sites, cable and wire installation sites, and industrial plant grounds |
| Odor | Petroleum |
| Boiling Point | 336 °F |
| Residue | Yes |
| Physical Form | Liquid |
| VOC Content | 1.4 % (Consumer Product Def) |
| Net Fill | 14 Wt Oz |
| Dielectric Strength | 47600 V |
| Weight | 15.0 LB |
| EAN or UPC | 78254140377 |

