- 16 oz Aerosol
- Repels Dirt, Oil, And Moisture From Metals Surfaces
- Prevents Corrosion
| Color | Amber |
| Container Size | 16 oz |
| Container Type | Aerosol |
| Color Group | Brown |
| Film Type | Dry |
| Weight | 1.0 LB |
-
No Air Shipping
| Color | Amber |
| Container Size | 16 oz |
| Container Type | Aerosol |
| Color Group | Brown |
| Film Type | Dry |
| Weight | 1.0 LB |
No Air Shipping