- 12 oz Net Fill
- Aerosol Container
description
- Cutting Oil is a superior thread cutting lubricant for use on all types of metals, including brass, copper and aluminum.
applications
- Tapping, threading, drilling, sawing, shearing, turning, and reaming metal parts, pipes, conduit, screws, bolt holes, housings, aluminum sheets, strapping, gears and chains.
features
- Reduces heat and friction
- Sulfur-free, low odor formula
- Excellent antiweld properties
- Clings to vertical surfaces
- Compatible with all threading equipment
- Increases cutting tool life
- NSF P1 registered for use in meat and poultry plants
| VOC Content | 184.8 g/L |
| Film Type | Non-Drying |
| Container Size | 16 oz |
| Propellant | Hydrocarbon |
| Net Fill | 12 oz |
| Flash Point | >300 °F |
| Appearance | Liquid |
| Color | Brown |
| Evaporation Rate | Slow |
| Container Type | Aerosol |
| Plastic Safe | Safe on Acrylic Plastics |
| Flammability | Flammable |
| Base Type | Petroleum |
| Weight | 12.0 LB |
| EAN or UPC | 78254140506 |
-
No Air Shipping


