- Bottle Container Type
- 1 gal Container Size
- Liquid Physical Form
- 357 °F Flash Point
description
- Cutting Oil is a superior thread cutting lubricant for use on all types of metals, including brass, copper and aluminum.
applications
- Tapping, threading, drilling, sawing, shearing, turning, and reaming metal parts, pipes, conduit, screws, bolt holes, housings, aluminum sheets, strapping, gears and chains.
features
- Sulfur-free, low odor formula,
- Compatible with all manual and motor-driven threading equipment,
- NSF P1 registered,
- Restricted from sales in SCAQMD
compliances
- 0
| Evaporation Rate | Slow |
| Net Fill | 1 gal |
| Container Size | 1 gal |
| Lubricant Type | Thread Cutting Lubricant |
| Boiling Point | 500 °F |
| Container Type | Bottle |
| Flammability | Nonflammable |
| Film Type | Non-Drying |
| Temperature Range [Max] | Max 300 °F |
| Physical Form | Liquid |
| VOC Content | 0 % (Consumer Product Def) |
| Odor | Mild Petroleum |
| Appearance | Liquid |
| Plastic Safe | Safe on Acrylic Plastics |
| Color | Brown |
| Base Type | Petroleum |
| Flash Point | 357 °F |
| Weight | 34.0 LB |
| EAN or UPC | 78254140513 |

