- 5 gal Pail
- Superior Thread Cutting Lubricant
- For All Types of Metals
description
- Thread cutting lubricant for use on all types of metals, including brass, copper and aluminum.
applications
- Pipe thread cutting
- Conduit threading
- Gear cutters
- Automatic screw machines
- Drills
- Reaming
- Turning
features
- Reduces heat and friction
- Sulfur-free, low odor formula
- Excellent antiweld properties
- Clings to vertical surfaces
- Compatible with all threading equipment
- Increases cutting tool life
compliances
- 0
caution
- Not intended for use in most cyclic applications or high speed engagement
- Tooth clutches are normally engaged when stationary
| Container Size | 5 gal |
| Net Fill | 5 gal |
| Container Type | Pail |
| Flash Point | 375 °F |
| Weight | 42.0 LB |
| EAN or UPC | 78254140520 |

