- Tube, Pressurized Container Type
- 8 oz Container Size
- Paste Physical Form
description
- For general-purpose sealing, bonding, protecting and waterproofing applications. Clear formulation forms a barely visible, water-tight seal.
applications
- Sealing, bonding, protection & waterproofing in HVAC, electrical, construction, metal working, for filling gaps between mating parts, gearboxes, pumps, motors & for general gasket sealing.
features
- Select-a-BEAD® Nozzle packaging allows user more control of bead width with smooth, uniform dispensing from start to finish,
- Dispenses a uniform bead for consistent results,
- Pressurized package keeps silicone fresh so it won’t dry out,
- Self-sealing plug – Simply pull out to re-use the product
compliances
- TT-S-001543A
- TT-S-00230C
- FDA 21 CFR-177.2600
- MIL A-46106-Type 1
- ASTM C-920
| Appearance | Paste |
| Evaporation Rate | Slow |
| Cure Speed Time | 24 h |
| UL | No |
| Base Type | Hydroxy-Terminated Polydimethylsiloxane, Silica |
| Color | Clear |
| Physical Form | Paste |
| Net Fill | 6.5 Wt oz |
| Container Size | 8 oz |
| Dielectric Strength | 25 kV/mm |
| Dry Time | 24 Hours |
| Plastic Safe | Yes |
| Propellant | Nitrogen |
| Odor | Acetic Acid |
| Temperature Range [Max] | 400 °F |
| Oil Resistance | Fair |
| VOC Content | <3.0 % (Consumer Product Def) |
| Included | Extension Tube |
| Flash Point | 275 °F |
| Caulk/Sealant Type | General Purpose |
| Temperature Range [Min] | -70 °F |
| Flammability | Nonflammable |
| Container Type | Tube, Pressurized |
| Application | Sealing, bonding, protection & waterproofing in HVAC, electrical, construction, metal working, for filling gaps between mating parts, gearboxes, pumps, motors & for general gasket sealing. |
| Tack-Free [Min] | 24 Hours |
| Tack Range Time [Min] | 24 h |
| Boiling Point | 680 °F |
| Weight | 7.0 LB |
| EAN or UPC | 78254140551 |
-
No Air Shipping


