- Stick Container Type
- 4 oz Container Size
- Epoxy Putty Base
- Putty Physical Form
description
- This two part epoxy permanently repairs scratches, gouges and holes. Bonds to wood, steel, fiberglass, glass, ceramics, plastics, concrete and aluminum. Also bonds to both wet and dry surfaces. It is ready to use in less than one minute.
applications
- Drums, tanks, castings, molds, sinks, tubs, gaskets, mounting terminal blocks, packing wires & repairing breaker boxes
features
- Specially formulated to bond to both wet and dry surfaces and can even be applied under water,
- A two-part epoxy putty packaged in a convenient one piece stick,
- Can be tapped, sawed, drilled, machined, stained or painted,
- Ready to use in less than one minute
| Dry Time | 1 Hour |
| Application | Drums, tanks, castings, molds, sinks, tubs, gaskets, mounting terminal blocks, packing wires & repairing breaker boxes |
| Container Type | Stick |
| Origin | General Repair Epoxies |
| Color | Green, White |
| Base Type | Epoxy Putty |
| Plastic Safe | Safe on most plastics |
| Temperature Range [Max] | 250 °F (Continuous) / 350 °F (Intermittent) |
| Operating Temperature | 250 °F |
| Odor | Pungent Sulfur |
| Appearance | Putty |
| Physical Form | Putty |
| VOC Content | 0 % (Consumer Product Def) |
| Net Fill | 4 Wt oz |
| Functional Cure | 24 h |
| Dielectric Strength | 300.0 V/mil |
| Evaporation Rate | Negligible |
| Flammability | Nonflammable |
| Flash Point | >200 °F |
| Boiling Point | >392 °F |
| Container Size | 4 oz |
| Weight | 0.3 LB |
| EAN or UPC | 78254140704 |
-
Prop 65


