- 2 oz Net Fill
- Stick Container
- 24 H Functional Cure
description
- This two part epoxy permanently repairs scratches, gouges and holes. Bonds to wood, steel, fiberglass, glass, ceramics, plastics, concrete and aluminum. Also bonds to both wet and dry surfaces. It is ready to use in less than one minute.
applications
- Drums, tanks, castings, molds, sinks, tubs, gaskets, mounting terminal blocks, packing wires & repairing breaker boxes
features
- Specially formulated to bond to both wet and dry surfaces and can even be applied under water
- A two-part epoxy putty packaged in a convenient one-piece stick
- Ready to use in less than one minute
- Can be tapped, sawed, drilled, machined, stained or painted
| Dielectric Strength | 300.0 V/mil |
| Functional Cure | 24 h |
| Color | Green/White |
| Appearance | Putty |
| Application | Drums, tanks, castings, molds, sinks, tubs, gaskets, mounting terminal blocks, packing wires & repairing breaker boxes |
| Origin | General Repair Epoxies |
| Container Type | Stick |
| Operating Temperature | 250 °F |
| Flash Point | >200 °F |
| Container Size | 2 oz |
| Evaporation Rate | Negligible |
| Plastic Safe | Safe on most plastics |
| Weight | 7.0 LB |
| EAN or UPC | 78254140711 |

