- Cartridge Container Type
- 12 oz Container Size
- Paste Physical Form
description
- For general-purpose sealing, bonding, protecting and waterproofing applications. Clear formulation forms a barely visible, water-tight seal.
applications
- Sealing, bonding, protection & waterproofing in HVAC, electrical, construction, metal working, for filling gaps between mating parts, gearboxes, pumps, motors & for general gasket sealing.
features
- Economical for large jobs,
- Convenient screw-on nozzle,
- Fast dispensing for applications that require less precision
compliances
- TT-S-001543A
- TT-S-00230C
- FDA 21 CFR-177.2600
- MIL A-46106-Type 1
- ASTM C-920
| Boiling Point | 680 °F |
| Temperature Range [Min] | -70 °F |
| Dry Time | 24 Hours |
| Appearance | Paste |
| Caulk/Sealant Type | General Purpose |
| Flammability | Nonflammable |
| Tack-Free [Min] | 24 Hours |
| VOC Content | <3.0 % (Consumer Product Def) |
| Color | Clear |
| Odor | Acetic Acid |
| Container Type | Cartridge |
| Tack Range Time [Min] | 24 h |
| Application | Sealing, bonding, protection & waterproofing in HVAC, electrical, construction, metal working, for filling gaps between mating parts, gearboxes, pumps, motors & for general gasket sealing. |
| Net Fill | 10.1 fl oz |
| Plastic Safe | Yes |
| Physical Form | Paste |
| Evaporation Rate | Slow |
| Oil Resistance | Fair |
| UL | No |
| Cure Speed Time | 24 h |
| Flash Point | >212 °F |
| Dielectric Strength | 25 kV/mm |
| Temperature Range [Max] | 400 °F |
| Base Type | Hydroxy-Terminated Polydimethylsiloxane, Silica |
| Container Size | 12 oz |
| Weight | 0.74 LB |
| EAN or UPC | 78254140735 |

