- Cartridge Container
- White Color
- 10.1 fl oz Net Fill
description
- For general-purpose sealing, bonding, protecting and waterproofing applications. White formulation is designed for high moisture, indoor/outdoor applications.
applications
- Sealing, bonding, protection & waterproofing in HVAC, electrical, construction, metal working, for filling gaps between mating parts, gearboxes, pumps, motors & for general gasket sealing.
features
- Seals, bonds, waterproofs and protects
- Cures at room temperature – no special curing methods required
- The chemically stable formulations show little change in physical properties after exposure to rain, snow, ozone, temperature extremes or weathering
compliances
- 0
| Application | Sealing, bonding, protection & waterproofing in HVAC, electrical, construction, metal working, for filling gaps between mating parts, gearboxes, pumps, motors & for general gasket sealing. |
| Flash Point | >212 °F |
| UL | No |
| Oil Resistance | Fair |
| Container Size | 12 oz |
| Dielectric Strength | 25 kV/mm |
| Container Type | Cartridge |
| Tack Range Time [Min] | 24 h |
| VOC Content | <31 g/L |
| Evaporation Rate | Slow |
| Cure Speed Time | 24 h |
| Plastic Safe | Yes |
| Caulk/Sealant Type | General Purpose |
| Net Fill | 10.1 fl oz |
| Color | White |
| Appearance | Paste |
| Weight | 10.0 LB |
| EAN or UPC | 78254140742 |

