- Cartridge Container
- Red Color
- 10.1 fl oz Net Fill
description
- For general-purpose sealing, bonding, protecting and waterproofing applications. Red is designed as a high temperature, low odor, non-corrosive gasket sealant.
applications
- Sealing, bonding, protection & waterproofing in HVAC, electrical, construction, metal working, for filling gaps between mating parts, gearboxes, pumps, motors & for general gasket sealing.
features
- Seals, bonds, waterproofs and protects
- Cures at room temperature – no special curing methods required
- The chemically stable formulations show little change in physical properties after exposure to rain, snow, ozone, temperature extremes or weathering
- Pressurized tube features Select-A-Bead™ nozzle for easy control of bead width
- Clear - Forms a barely visible, watertight seal and is ideal for windows, joints, duct work and most electrical applications
- Red - A high temperature, low odor, noncorrosive gasket sealant for a variety of sealing and gasket applications that require no sag or shrinkage at temperatures ranging from -50 °F to 500 °F
- Black - Low odor, noncorrosive formulation for filling gaps between mating parts, gearboxes, pumps, motors and general gasket sealing
- White - Designed for pipes, outdoor construction, HVAC and high moisture, indoor/outdoor applications
- Blue - A heavy-duty industrial gasket sealant for a variety of applications, including duct work, form-in-place gaskets, electrical, plumbing, HVAC, aircraft and more
compliances
- MIL-A-46106 Type 1
- TT-S-001543A
- TT-S-00230C
- ASTM C-920
| Color | Red |
| Tack Range Time [Min] | 24 h |
| Plastic Safe | Yes |
| Oil Resistance | Excellent |
| Net Fill | 10.1 fl oz |
| Cure Speed Time | 24 h |
| Application | Sealing, bonding, protection & waterproofing in HVAC, electrical, construction, metal working, for filling gaps between mating parts, gearboxes, pumps, motors & for general gasket sealing. |
| Dielectric Strength | 18 kV/mm |
| Evaporation Rate | Slow |
| Container Type | Cartridge |
| Appearance | Paste |
| Caulk/Sealant Type | General Purpose |
| VOC Content | 36 g/L |
| Container Size | 12 oz |
| UL | No |
| Weight | 10.0 LB |
| EAN or UPC | 78254140759 |

