CRC Industries, Inc.
14077
Minimal Expansion Foam Aerosol Sealant
Item #101843637
-
No Air Shipping -
Pre-Packed Quantities
- Aerosol Container Type
- 16 oz Container Size
- Foam Physical Form
description
- Fill, seal, bond, retrofit, insulate and deaden sound in and around cracks and cavities. Forms a permanent, waterproof and airtight bond to most surfaces. UL classified as a caulking sealant.
applications
- Filling, insulating, sealing, bonding, HVAC, electrical, industrial, plumbing, around electrical outlets, utility panels, ducts, pipes, doors, windows, base plates, joints, cracks, crawlspaces, foundations, spot insulating, touch-ups
features
- When cured, foam can be sanded, painted or stained,
- Cured foam insulates to R-5 for each inch of foam,
- The low expansion formula expands 50% when fully cured,
- UL classified as a caulking sealant,
- Foam is non-flammable,
- Reusable for up to 30 days after initial use,
- Convenient 360° valve – can be sprayed from any position
| Plastic Safe | Yes |
| Tack-Free [Min] | <2 hours |
| UL | Yes |
| Temperature Range [Min] | 65 °F |
| Flammability | Extremely Flammable |
| Base Type | Polyurethane |
| Propellant | Hydrocarbon |
| Container Size | 16 oz |
| Evaporation Rate | Moderate |
| VOC Content | 2.9 % (Consumer Product Def) |
| Container Type | Aerosol |
| Bonding Surface | Most |
| Appearance | Foam |
| Physical Form | Foam |
| Application | Filling, insulating, sealing, bonding, HVAC, electrical, industrial, plumbing, around electrical outlets, utility panels, ducts, pipes, doors, windows, base plates, joints, cracks, crawlspaces, foundations, spot insulating, touch-ups |
| Odor | Mild Petroleum |
| Color | Amber |
| Residue | Yes |
| Temperature Range [Max] | 100 °F |
| Cure Speed Time | <2 h |
| Standard | UL |
| Caulk/Sealant Type | General Purpose |
| Net Fill | 12 Wt oz |
| Included | Extension Tube |
| Dry Time | <2 hours |
| Weight | 0.976 LB |
| EAN or UPC | 78254140773 |
-
No Air Shipping -
Pre-Packed Quantities


