- Cartridge Container Type
- 12 oz Container Size
- Paste Physical Form
description
- NSF Certified for Food Zone sealing, bonding, protecting and waterproofing applications. Clear formulation is designed for high moisture, indoor/outdoor applications.
applications
- Sealing, bonding, protection & waterproofing in tanks, pipes, electrical, construction, metal working, for filling gaps between mating parts, gearboxes, pumps, motors & for general gasket sealing
features
- Economical for large jobs,
- Convenient screw on nozzle,
- Fast dispensing,
- Cures at room temperature,
- VOC compliant,
- Meets NSF/ANSI #51 and FDA Regulation 21 CFR 177.2600,
- Designed for indoor/outdoor applications
| Net Fill | 10.1 fl oz |
| Evaporation Rate | Slow |
| Dielectric Strength | 25 kV/mm |
| Color | Clear |
| Appearance | Paste |
| Odor | Acetic Acid |
| VOC Content | <3.0 % (Consumer Product Def) |
| Flash Point | >212 °F |
| Container Type | Cartridge |
| Container Size | 12 oz |
| Flammability | Nonflammable |
| Plastic Safe | Yes |
| Cure Speed Time | 24 h |
| Temperature Range [Min] | -70 °F |
| Temperature Range [Max] | 400 °F |
| Tack-Free [Min] | 24 Hours |
| Base Type | Hydroxy-Terminated Polydimethylsiloxane, Silica |
| Physical Form | Paste |
| Dry Time | 24 Hours |
| Boiling Point | 680 °F |
| Weight | 10.0 LB |
| EAN or UPC | 78254140834 |

