- Aerosol With Trigger Container Type
- 12 oz Container Size
- Liquefied Gas Physical Form
description
- A powerful blast of product removes dirt, dust and embedded debris on energized equipment. Non-flammable, safe on all plastics.
applications
- Energized equipment use only.
features
- Non-flammable,
- Plastics safe,
- No residue,
- Non-abrasive,
- NSF K2 registered for use in meat and poultry plants,
- Energized equipment use only
| Color | Clear |
| KB Value | <10 |
| Chlorinated Solvents | No |
| Evaporation Rate | Very Fast |
| Plastic Safe | Yes |
| Flammability | Nonflammable |
| Propellant | HFC-134a |
| Container Size | 12 oz |
| Dielectric Strength | N/A |
| Ozone Depletion Potential | No |
| Type | Cleaner |
| Flash Point | N/A |
| VOC Content | 0 % (Consumer Product Def) |
| Base Type | HFC |
| Container Type | Aerosol With Trigger |
| Application | Energized equipment use only. |
| Odor | Ethereal |
| Boiling Point | -15.5 |
| Net Fill | 8 Wt Oz |
| Appearance | Liquefied Gas |
| Residue | No |
| Cleaner Type | Aerosol Dust Removal System |
| Physical Form | Liquefied Gas |
| Included | Extension Tube |
| Weight | 0.654 LB |
| EAN or UPC | 78254140858 |
-
No Air Shipping


