- Spray Aerosol With Trigger Container Type
- 12 oz Container Size
- Liquefied Gas Physical Form
description
- Aerosol coolant system that instantly freezes surfaces to -60°F, dissipating heat & cooling equipment. It also assists in locating thermal intermittent components, failures & shorts. Safe to use on sensitive components & all surfaces finishes.
applications
- Coolant on thermal intermittent, computers, office equipment, electronics, video, audio & communication equipment, data processing equipment, circuit boards, lab equipment, clean rooms, plant machinery and more.
features
- Non-flammable,
- Safe on plastics,
- Dries instantly, leaves no residue
| Residue | No |
| Included | Extension Tube |
| Propellant | HFC-134a |
| KB Value | <10 |
| Container Type | Spray Aerosol With Trigger |
| VOC Content | 0 % (Consumer Product Def) |
| Appearance | Liquefied Gas |
| Net Fill | 10 Wt Oz |
| Boiling Point | -15.5 |
| Odor | Ethereal |
| Plastic Safe | Yes |
| Physical Form | Liquefied Gas |
| Container Size | 12 oz |
| Flammability | Nonflammable |
| Base Type | HFC |
| Type of Chemical | Freeze Spray |
| Evaporation Rate | Very Fast |
| Color | Clear, Colorless |
| Application | Coolant on thermal intermittent, computers, office equipment, electronics, video, audio & communication equipment, data processing equipment, circuit boards, lab equipment, clean rooms, plant machinery and more. |
| Cleaner Type | Freeze Spray |
| Weight | 1.0 LB |
| EAN or UPC | 78254140865 |
-
No Air Shipping


