- Cartridge Container
- Gray Color
- 10.1 fl oz Net Fill
description
- NSF Certified for Food Zone sealing, bonding, protecting and waterproofing applications. Gray formulation is designed for high moisture, indoor/outdoor applications.
applications
- Sealing, bonding, protection & waterproofing in tanks, pipes, electrical, construction, metal working, for filling gaps between mating parts, gearboxes, pumps, motors & for general gasket sealing
| Appearance | Paste |
| VOC Content | <31 g/L |
| Plastic Safe | Yes |
| Cure Speed Time | 24 h |
| Flash Point | >212 °F |
| Color | Gray |
| Evaporation Rate | Slow |
| Dielectric Strength | 25 kV/mm |
| Container Type | Cartridge |
| Container Size | 12 oz |
| Net Fill | 10.1 fl oz |
| Weight | 10.0 LB |
| EAN or UPC | 78254140872 |

