- 16 oz Aerosol
- Silicone Free
- Repels Dirt, Oil, And Moisture
| Container Type | Aerosol |
| Container Size | 16 oz |
| Color Group | Yellow |
| Dry Time | 30 min |
| Color | Pale Yellow |
| Film Type | Dry |
| Weight | 1.0 LB |
-
No Air Shipping
| Container Type | Aerosol |
| Container Size | 16 oz |
| Color Group | Yellow |
| Dry Time | 30 min |
| Color | Pale Yellow |
| Film Type | Dry |
| Weight | 1.0 LB |
No Air Shipping