- Aerosol Container Type
- 16 oz Container Size
description
- Copper Anti-Seize is a general purpose anti-seize lubricant that prevents seizing caused by high temperature, heavy loads, vibrations and corrosion. Conductive.
applications
- Recommended to lubricate fittings, bushings, flanges, headers, nuts, screws, studs, threaded surfaces, pipes, plugs, and manifolds to prevent seizing and galling of surfaces.
features
- High temperature resistance protects parts up to 1800°F,
- Electrically conductive – does not insulate and interrupt current flow,
- Does not compromise integrity of soft metals,
- Will not harden - heat aging won’t affect lubricity of product
caution
- This product is labeled extremely flammable
- Read and observe the special usage warning on the label
- Do not apply while equipment is energized
| Color | Copper |
| Appearance | Liquid |
| Container Size | 16 oz |
| Container Type | Aerosol |
| Net Fill | 12.5 oz |
| Application | Bushings, Headers, Screws, Fittings, Flanges, Pipes, Studs, Nuts, Threaded surfaces, Plugs and manifolds to prevent seizing and galling of surfaces |
| Included | Extension Tube |
| Temperature Range [Max] | 1,800 °F |
| Applicable Materials | Most Metals |
| Base Oil | Copper |
| Odor | Mild |
| Base Type | Petroleum Distillate |
| Capacity Volume | 16 oz |
| Residue | Yes |
| Flammability | Extremely Flammable |
| Plastic Safe | Yes |
| Lubricant Type | Anti-Seize Lubricant |
| Film Type | Wet |
| Physical Form | Liquid |
| Propellant | Hydrocarbon |
| Type | Anti-Seize |
| Evaporation Rate | Very Slow |
| VOC Content | 31.2 % (Consumer Product Def) |
| Flash Point | -156 °F |
| Temperature Range [Min] | -65 °F |
| Weight | 0.75 LB |
| EAN or UPC | 78254140957 |
-
No Air Shipping


