- Gray Color
description
- Light activated fiberglass reinforced self adhesive repair patch.
applications
- Repair of tanks, pipes, roofs, steps, switch boxes, radiators, mufflers, bumpers, boat bodies. Can be used on any wood, metal, glass, ceramic, concrete and plastic surface.
| Dielectric Strength | 9 kV/mm |
| Plastic Safe | Yes |
| Flash Point | 840 °F |
| Cure Speed Time | 5 min (Sunny) 50 min (Cloudy) |
| Color | Gray |
| Weight | 10.0 LB |
| EAN or UPC | 78254140964 |

