- UV Light
- LED 390 Bulb
description
- UV Light for the curing of Perma-Mend™ UV Curable Repair Patches. LED 51 Ultraviolet. LED 390 bulb type. 10,000 hours bulb life. 3xAA Alkaline batteries required (Not Included). Push on/off switch type, polycarbonate lens material, single light output mode, body material is aluminum with "O" rings for water resistance.
applications
- Perma-Mend™ Repair Patches
| Switch Type | ON/OFF |
| Body Material | Aluminum w/O-Rings for Water Resistance |
| Bulb | LED 390 |
| Average Bulb Life | 10000 h |
| Application | Perma-Mend™ Repair Patches |
| Lens Material | Polycarbonate |
| Weight | 1.0 LB |
| EAN or UPC | 78254140988 |

