- Cartridge Container
- White Color
- 10.2 fl oz Net Fill
description
- Excellent adhesion to a wide variety of common building substrates. Cures to form a long lasting, water tight seal. Paintable, flexible and mold and mildew resistant.
applications
- Window, door, trim work, tub and tile, countertop, general construction
| Appearance | Paste |
| Color | White |
| Flash Point | >200 °F |
| VOC Content | <25 g/L |
| Evaporation Rate | Slow |
| Container Type | Cartridge |
| Container Size | 12 oz |
| Net Fill | 10.2 fl oz |
| Plastic Safe | Yes |
| Cure Speed Time | Full Cure 72 h |
| Weight | 0.833 LB |
| EAN or UPC | 78254141084 |

