CRC Industries, Inc.
14124
SmartWasher® FL-4 OzzyMat® Multi-Layer Fluid Activation Mat
Item #101851942
-
Pre-Packed Quantities
- Bag Container Type
description
- One filter with multiple layers for heavy use applications.
applications
- For use with SmartWasher Parts Cleaning System
features
- Special micro impregnated filter,
- Remove dirt and residue particles down to 50 microns,
- Three filters in one for heavy use applications,
- Peel back and remove each layer as it becomes clogged to reveal a fresh layer,
- Extends the working life of filter,
- Works with all grades of cleaning solution,
- Non-hazardous, non-flammable,
- VOC free
| Cleaner Type | Multi-Layer Filter |
| Flammability | Not a Consumer Product |
| Net Fill | 1 Filter |
| Use With | SmartWasher |
| Color | Buff to Brown |
| Included | Non-Hazardous Hydrocarbon 100 Degrader Mixed With Bacterial Cultures in A Vegetable Base |
| Base Type | Non-Hazardous Hydrocarbon 100 Degrader Mixed With Bacterial Cultures in A Vegetable Base |
| Residue | No |
| VOC Content | 0 % (Consumer Product Def) |
| Odor | Odorless |
| Container Type | Bag |
| Plastic Safe | Yes |
| Weight | 5.0 LB |
| EAN or UPC | 649123000278 |
-
Pre-Packed Quantities

